Beli chrome polish di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Stainless Steel 304 Square Plug (Penutup Pipa Kotak)
    Mulai

    Rp13.900

    Non Brand Stainless Steel 304 Square Plug (Penutup Pipa Kotak)
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Thread Type: Male Thread
  2. monotaro Square Plug
    30%
    Mulai

    Rp24.900

    monotaro Square Plug
    Deskripsi:
    It is a stainless steel fitting with excellent corrosion resistance.
    atribut:
    • Material: SUS304
    • Maximum Working Pressure (MPa): 1.0
    • Dimension F (mm): 21
    • Screw Type: PT screw
    • RoHS Directive: Correspondence
    • Dimension G (mm): 17
    • Nominal Diameter A: 20
    • Nominal Diameter B: 3/4
    • Package Weight (g): 52
  3. JD Delcorte SQUARE PLUG A105 NPT 3/6M JD
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

    JD Delcorte SQUARE PLUG A105 NPT 3/6M JD
    atribut:
    • Material: A105
    • Class: 3000#
  4. Mega HEX PLUG 316/L NPT 3/6M MEG
    Mulai

    Rp98.900

    Mega HEX PLUG 316/L NPT 3/6M MEG
    atribut:
    • Material: 316/L
    • Class: 3000#
  5. Mega HEX PLUG A105 NPT 3/6M MEG
    Mulai

    Rp36.900

    Mega HEX PLUG A105 NPT 3/6M MEG
    atribut:
    • Material: A105
    • Class: 3000#
  6. Mega SQUARE PLUG A105 NPT 3/6M MEG
    Mulai

    Rp43.900

    Mega SQUARE PLUG A105 NPT 3/6M MEG
    atribut:
    • Material: A105
    • Class: 3000#
  7. monotaro Pluggable Forged-Iron Pipe Fitting (Hot Dip Galvanizing) (Mur Baut)
    Mulai

    Rp20.900

    monotaro Pluggable Forged-Iron Pipe Fitting (Hot Dip Galvanizing) (Mur Baut)
    Deskripsi:
    It is a beautiful fitting of casting skin conforming to JIS standard (B 2301 screwed malleable cast iron pipe fitting). The material is black heart malleable cast iron. It has about twice the strength of ordinary cast iron and is tough like a cast steel. Moreover, since it is abundant in Malleability which is nothing to ordinary cast iron, it is a strong stable quality joint excellent in impact drag, vibration absorbing ability, machinability etc. To piping material.
    atribut:
    • Screw Type: PT screw
    • Shape: plug
    • Standard: JIS B2301
  8. Non Brand Stainless Steel Female Elbow (Siku Drat Dalam)
    Mulai

    Rp16.900

    Non Brand Stainless Steel Female Elbow (Siku Drat Dalam)
    atribut:
    • For Pressure (psi): 3000
    • Material: Stainless Steel 304
    • Thread Type: Female Thread
  9. Non Brand Stainless Steel V-Lock Bushing (Bushing Pengunci)
    Mulai

    Rp16.900

    Non Brand Stainless Steel V-Lock Bushing (Bushing Pengunci)
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Thread Type: Inside : Male Thread; Outside : Female Thread
  10. Non Brand Watermur Union Stainless Steel 304
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Non Brand Watermur Union Stainless Steel 304
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Thread Type: Female Thread
  11. JD Delcorte SQUARE PLUG 350-LF2 NPT 3/6M JD
    Mulai

    Rp60.900

    JD Delcorte SQUARE PLUG 350-LF2 NPT 3/6M JD
    atribut:
    • Material: 350-LF2
    • Class: 3000#
  12. BOTH-WELL Hex Plug
    Mulai

    Rp17.900

    BOTH-WELL Hex Plug
    atribut:
    • Capacity (lbs): 3000
    • Connection: NPT (Thread)
  13. Kitz Socket Screw-In Type Pipe Fitting
    Mulai

    Rp38.900

    Kitz Socket Screw-In Type Pipe Fitting
    atribut:
    • Material: SUS304
    • Screw Type: PS screw
    • RoHS Directive: Equivalent
    • Fluid Used: Steam, air, gas, oil, pulsating water
    • Maximum Permissible Pressure (MPa): 1.0 (300°C or less steam, air, gas, oil), 1.4 (220°C or less steam, air, gas, oil, pulsating water), 2.0 (-29°C - +120°C)
    • Shape: socket
    • Type: Fittings
  14. Fuji Special High Pressure Hexagon Nipple
    Mulai

    Rp129.900

    Fuji Special High Pressure Hexagon Nipple
    Deskripsi:
    Usage:For hydraulic pipe connection.
    atribut:
    • Material: Carbon steel
    • B (mm): 32
    • L (mm): 48
    • Operating pressure: 12MPa
    • Nominal Diameter A: 20
    • Nominal Diameter B: 3/4
  15. Non Brand Double Nipple Reducer (Sambungan Nepel)
    Mulai

    Rp21.900

    Non Brand Double Nipple Reducer (Sambungan Nepel)
    Deskripsi:
    Double Nipple atau Double Nepel adalah fitting pipa berbentuk silinder dengan ulir di kedua ujungnya yang digunakan untuk menyambungkan dua pipa berulir internal (female).
  16. ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)
    Mulai

    Rp9.999.900

    ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)
    Deskripsi:
    Part of our Compact Series of pumps, our 1/2inch classic pumps feature big performance in a small package. With flow rates up to 13 GPM (49.2 LPM) and a wide range of material and porting configurations.
Daftar Harga chrome polish Terbaru October 2026
Non Brand Stainless Steel 304 Square Plug (Penutup Pipa Kotak)Rp13.900
monotaro Square PlugRp24.900
JD Delcorte SQUARE PLUG A105 NPT 3/6M JDRp34.900
Mega HEX PLUG 316/L NPT 3/6M MEGRp98.900
Mega HEX PLUG A105 NPT 3/6M MEGRp36.900
Mega SQUARE PLUG A105 NPT 3/6M MEGRp43.900
monotaro Pluggable Forged-Iron Pipe Fitting (Hot Dip Galvanizing) (Mur Baut)Rp20.900
Phoenix Contact Screw Plug (Penutup Drat)Rp60.900
Non Brand Stainless Steel Female Elbow (Siku Drat Dalam)Rp16.900
Non Brand Stainless Steel V-Lock Bushing (Bushing Pengunci)Rp16.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)